https://www.bdiexpress.com/medias/INDSMCFTTNGX-KQG2L07-N03S-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkzNTN8aW1hZ2UvanBlZ3xhR1ppTDJnMU5pOHhNREV6TmpRMk5qVTFORGt4TUM5SlRrUlRUVU5HVkZST1IxaGZTMUZITWt3d04xOU9NRE5UWHpNd01IZ3pNREF1YW5Cbnw2MWY4MDY0NzU3NmZmY2U3NWY0OTY1M2E4MzExZGE3OTJlYjBmMzkyZmRlZmQ4ZGNkOTFiZDIyNjA5YjlhNGNk
https://www.bdiexpress.com/medias/INDSMCFTTNGX-KQG2L07-N03S-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkzNTN8aW1hZ2UvanBlZ3xhR1ppTDJnMU5pOHhNREV6TmpRMk5qVTFORGt4TUM5SlRrUlRUVU5HVkZST1IxaGZTMUZITWt3d04xOU9NRE5UWHpNd01IZ3pNREF1YW5Cbnw2MWY4MDY0NzU3NmZmY2U3NWY0OTY1M2E4MzExZGE3OTJlYjBmMzkyZmRlZmQ4ZGNkOTFiZDIyNjA5YjlhNGNk
SMC
SMC
KQG2L07-N03S
SMC SMC
Description
KQG2L07-N03S ; FITTING MALE ELBOW
Tube Elbow; One Touch Fitting; 90 Deg Angle; 1/4" Tubing OD; 3/8" MNPT; Thread With Sealant; 316 Stainless Steel Body; -100kPa to 1MPa Operating Pressure; Air, Water, Steam Fluid; -5 to 150 Deg C Temperature
Part #
KQG2L07-N03S
BDI #
17949630
Details
56.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/KQG2L07-N03S/p/17949630
Your Price
$ 56.52 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183101
Weight / Kilogram
0.3
Product Group - BDI
F02172
Noun
Elbow
Keyword String
Tube
Manufacturer URL
https://www.smcusa.com
Weight / LBS
0.0754
Product Detail
Tube Elbow
Product Specification
One Touch Fitting; 90 Deg Angle; 1/4" Tubing OD; 3/8" MNPT; Thread With Sealant; 316 Stainless Steel Body; -100kPa to 1MPa Operating Pressure; Air, Water, Steam Fluid; -5 to 150 Deg C Temperature
Long Description
Tube Elbow; One Touch Fitting; 90 Deg Angle; 1/4" Tubing OD; 3/8" MNPT; Thread With Sealant; 316 Stainless Steel Body; -100kPa to 1MPa Operating Pressure; Air, Water, Steam Fluid; -5 to 150 Deg C Temperature

