SMC
SMC
KQG2L10-01S
SMC SMC
Description
KQG2L10-01S ; FITTING SUS MALE ELBOW
Tube Connector; 90 Degree; 10MM Tube OD; 1/8" MNPT Thread; 316 Stainless Steel; With Sealant; -100kPa to 1MPa Operating Pressure; Air/Water/Steam Fluid; Grease Free; -5 to 150 Degree C Temperature
Part #
KQG2L10-01S
BDI #
17949640
Details
104.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/KQG2L10-01S/p/17949640
Your Price
$ 104.96 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183110
Weight / Kilogram
0.028
Product Group - BDI
F02172
Noun
Connector
Keyword String
Tube
Product Detail
Tube Connector
Product Specification
90 Degree; 10MM Tube OD; 1/8" MNPT Thread; 316 Stainless Steel; With Sealant; -100kPa to 1MPa Operating Pressure; Air/Water/Steam Fluid; Grease Free; -5 to 150 Degree C Temperature
Long Description
Tube Connector; 90 Degree; 10MM Tube OD; 1/8" MNPT Thread; 316 Stainless Steel; With Sealant; -100kPa to 1MPa Operating Pressure; Air/Water/Steam Fluid; Grease Free; -5 to 150 Degree C Temperature


