https://www.bdiexpress.com/medias/INDSMCFTTNGX-KQG2L11-00-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE0NzB8aW1hZ2UvanBlZ3xhR1l5TDJnMk5DOHhNREV6TmpRMk5qazRNRGc1TkM5SlRrUlRUVU5HVkZST1IxaGZTMUZITWt3eE1WOHdNRjh6TURCNE16QXdMbXB3Wnd8OTMyNzQ3YzU4YThhZGVmYzQ0NDNlNzkyMWViYzBmNmMxMTVmMzc4NjNhMGM4ZThmM2IwNmZiZDZhNmY4MjhjYg
https://www.bdiexpress.com/medias/INDSMCFTTNGX-KQG2L11-00-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE0NzB8aW1hZ2UvanBlZ3xhR1l5TDJnMk5DOHhNREV6TmpRMk5qazRNRGc1TkM5SlRrUlRUVU5HVkZST1IxaGZTMUZITWt3eE1WOHdNRjh6TURCNE16QXdMbXB3Wnd8OTMyNzQ3YzU4YThhZGVmYzQ0NDNlNzkyMWViYzBmNmMxMTVmMzc4NjNhMGM4ZThmM2IwNmZiZDZhNmY4MjhjYg
SMC
SMC
KQG2L11-00
SMC SMC
Description
KQG2L11-00 ; FITTING UNION ELBOW
Tube Union Elbow; One Touch Fitting; 90 Deg Angle; 3/8" Tubing OD; 316 Stainless Steel Body; -100kPa to 1MPa Operating Pressure; Air, Water, Steam Fluid; -5 to 150 Deg C Temperature
Part #
KQG2L11-00
BDI #
17949644
Details
96.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/KQG2L11-00/p/17949644
Your Price
$ 96.90 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183101
Weight / Kilogram
0.031
Product Group - BDI
F02172
Noun
Elbow
Keyword String
Tube
Manufacturer URL
https://www.smcusa.com
Weight / LBS
0.06217
Product Detail
Tube Union Elbow
Product Specification
One Touch Fitting; 90 Deg Angle; 3/8" Tubing OD; 316 Stainless Steel Body; -100kPa to 1MPa Operating Pressure; Air, Water, Steam Fluid; -5 to 150 Deg C Temperature
Long Description
Tube Union Elbow; One Touch Fitting; 90 Deg Angle; 3/8" Tubing OD; 316 Stainless Steel Body; -100kPa to 1MPa Operating Pressure; Air, Water, Steam Fluid; -5 to 150 Deg C Temperature

