https://www.bdiexpress.com/medias/INDSMCFTTNGX-KQG2L13-00-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxNzh8aW1hZ2UvanBlZ3xhRGswTDJneU1DOHhNREUwTkRNMk5UWTBNVGMxT0M5SlRrUlRUVU5HVkZST1IxaGZTMUZITWt3eE0xOHdNRjh6TURCNE16QXdMbXB3Wnd8OGVhNzZiZWYxN2I4YzRlNTRhYmE4OTFhNjUwNGZlMzdiMGM5YjJhZmRkZjUwZDE0MDdhMmRhN2ZiYjJiNmM1Yg
https://www.bdiexpress.com/medias/INDSMCFTTNGX-KQG2L13-00-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxNzh8aW1hZ2UvanBlZ3xhRGswTDJneU1DOHhNREUwTkRNMk5UWTBNVGMxT0M5SlRrUlRUVU5HVkZST1IxaGZTMUZITWt3eE0xOHdNRjh6TURCNE16QXdMbXB3Wnd8OGVhNzZiZWYxN2I4YzRlNTRhYmE4OTFhNjUwNGZlMzdiMGM5YjJhZmRkZjUwZDE0MDdhMmRhN2ZiYjJiNmM1Yg
SMC
SMC
KQG2L13-00
SMC SMC
Description
KQG2L13-00 ; FITTING SUS UNION ELBOW
Tube Union Elbow; One Touch Fitting; 90 Deg Angle; 1/2" Tubing OD; 316 Stainless Steel Body; -100kPa to 1MPa Operating Pressure; Air, Water, Steam Fluid; -5 to 150 Deg C Temperature
Part #
KQG2L13-00
BDI #
17949653
Details
127.47
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/KQG2L13-00/p/17949653
Your Price
$ 127.47 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183101
Weight / Kilogram
0.042
Product Group - BDI
F02172
Noun
Elbow
Keyword String
Tube
Manufacturer URL
https://www.smcusa.com
Weight / LBS
0.09193
Product Detail
Tube Union Elbow
Product Specification
One Touch Fitting; 90 Deg Angle; 1/2" Tubing OD; 316 Stainless Steel Body; -100kPa to 1MPa Operating Pressure; Air, Water, Steam Fluid; -5 to 150 Deg C Temperature
Long Description
Tube Union Elbow; One Touch Fitting; 90 Deg Angle; 1/2" Tubing OD; 316 Stainless Steel Body; -100kPa to 1MPa Operating Pressure; Air, Water, Steam Fluid; -5 to 150 Deg C Temperature

