https://www.bdiexpress.com/medias/INDSMCFTTNGX-KQG2L13-N02S-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0MDB8aW1hZ2UvanBlZ3xhRE0xTDJnM09TOHhNREUwTkRNMk5qRXpNekkzT0M5SlRrUlRUVU5HVkZST1IxaGZTMUZITWt3eE0xOU9NREpUWHpNd01IZ3pNREF1YW5CbnxlY2ZiNGQ3ODFhMWYzMjYwNDRkNjY5ZjhlYjZmNTg0ZDU2NmY3MDYyNWQyNTUyZTAzMWQzYmU3MjE4N2Y2OWY0
https://www.bdiexpress.com/medias/INDSMCFTTNGX-KQG2L13-N02S-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0MDB8aW1hZ2UvanBlZ3xhRE0xTDJnM09TOHhNREUwTkRNMk5qRXpNekkzT0M5SlRrUlRUVU5HVkZST1IxaGZTMUZITWt3eE0xOU9NREpUWHpNd01IZ3pNREF1YW5CbnxlY2ZiNGQ3ODFhMWYzMjYwNDRkNjY5ZjhlYjZmNTg0ZDU2NmY3MDYyNWQyNTUyZTAzMWQzYmU3MjE4N2Y2OWY0
SMC
SMC
KQG2L13-N02S
SMC SMC
Description
KQG2L13-N02S ; FITTING SUS MALE ELBOW
Tube Elbow; One Touch Fitting; 90 Deg Angle; 1/2" Tubing OD; 1/4" MNPT; Thread With Sealant; 316 Stainless Steel Body; -100kPa to 1MPa Operating Pressure; Air, Water, Steam Fluid; -5 to 150 Deg C Temperature
Part #
KQG2L13-N02S
BDI #
17949654
Details
99.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/KQG2L13-N02S/p/17949654
Your Price
$ 99.06 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183101
Weight / Kilogram
0.032
Product Group - BDI
F02172
Noun
Elbow
Keyword String
Tube
Manufacturer URL
https://www.smcusa.com
Weight / LBS
0.06482
Product Detail
Tube Elbow
Product Specification
One Touch Fitting; 90 Deg Angle; 1/2" Tubing OD; 1/4" MNPT; Thread With Sealant; 316 Stainless Steel Body; -100kPa to 1MPa Operating Pressure; Air, Water, Steam Fluid; -5 to 150 Deg C Temperature
Long Description
Tube Elbow; One Touch Fitting; 90 Deg Angle; 1/2" Tubing OD; 1/4" MNPT; Thread With Sealant; 316 Stainless Steel Body; -100kPa to 1MPa Operating Pressure; Air, Water, Steam Fluid; -5 to 150 Deg C Temperature

