https://www.bdiexpress.com/medias/INDSMCFTTNGX-KQG2L13-N03S-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3OTV8aW1hZ2UvanBlZ3xhR0kwTDJnNE1DOHhNREUwTkRNMk5qTTVOVFF5TWk5SlRrUlRUVU5HVkZST1IxaGZTMUZITWt3eE0xOU9NRE5UWHpNd01IZ3pNREF1YW5Cbnw4Nzg3NzcxNDBlZmRjNDExYWUwNzViYzZjODlhNzNiMTIzYTY4MWVlYjQ0NGU0NmQwNTg4NmQ5MTdkNDk2YTk3
https://www.bdiexpress.com/medias/INDSMCFTTNGX-KQG2L13-N03S-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3OTV8aW1hZ2UvanBlZ3xhR0kwTDJnNE1DOHhNREUwTkRNMk5qTTVOVFF5TWk5SlRrUlRUVU5HVkZST1IxaGZTMUZITWt3eE0xOU9NRE5UWHpNd01IZ3pNREF1YW5Cbnw4Nzg3NzcxNDBlZmRjNDExYWUwNzViYzZjODlhNzNiMTIzYTY4MWVlYjQ0NGU0NmQwNTg4NmQ5MTdkNDk2YTk3
SMC
SMC
KQG2L13-N03S
SMC SMC
Description
KQG2L13-N03S ; FITTING MALE ELBOW
Tube Elbow; One Touch Fitting; 90 Deg Angle; 1/2" Tubing OD; 3/8" MNPT; Thread With Sealant; 316 Stainless Steel Body; -100kPa to 1MPa Operating Pressure; Air, Water, Steam Fluid; -5 to 150 Deg C Temperature
Part #
KQG2L13-N03S
BDI #
17949655
Details
99.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/KQG2L13-N03S/p/17949655
Your Price
$ 99.06 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183101
Weight / Kilogram
0.041
Product Group - BDI
F02172
Noun
Elbow
Keyword String
Tube
Manufacturer URL
https://www.smcusa.com
Weight / LBS
0.08642
Product Detail
Tube Elbow
Product Specification
One Touch Fitting; 90 Deg Angle; 1/2" Tubing OD; 3/8" MNPT; Thread With Sealant; 316 Stainless Steel Body; -100kPa to 1MPa Operating Pressure; Air, Water, Steam Fluid; -5 to 150 Deg C Temperature
Long Description
Tube Elbow; One Touch Fitting; 90 Deg Angle; 1/2" Tubing OD; 3/8" MNPT; Thread With Sealant; 316 Stainless Steel Body; -100kPa to 1MPa Operating Pressure; Air, Water, Steam Fluid; -5 to 150 Deg C Temperature

