SMC
SMC
KQG2T08-00
SMC SMC
Description
KQG2T08-00 ; FITTING UNION TEE S/S
Tube Tee; Union; 8MM Tube Outside Diameter; 316 Stainless Steel; -100KPa to 1MPa Operating Pressure; 40.2MM Overall Length; 316 Stainless Steel Release Button; Air/Water/Steam; Grease Free
Part #
KQG2T08-00
BDI #
17949730
Details
116.17
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/KQG2T08-00/p/17949730
Your Price
$ 116.17 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183102
Weight / Kilogram
0.046
Product Group - BDI
F02172
Noun
Tee
Keyword String
Tube
Product Detail
Tube Tee
Product Specification
Union; 8MM Tube Outside Diameter; 316 Stainless Steel; -100KPa to 1MPa Operating Pressure; 40.2MM Overall Length; 316 Stainless Steel Release Button; Air/Water/Steam; Grease Free
Long Description
Tube Tee; Union; 8MM Tube Outside Diameter; 316 Stainless Steel; -100KPa to 1MPa Operating Pressure; 40.2MM Overall Length; 316 Stainless Steel Release Button; Air/Water/Steam; Grease Free


