SMC
SMC
KQG2T10-00
SMC SMC
Description
KQG2T10-00 ; FITTING MALE BRANCH TEE
Tube Tee; Union; 10MM Tube Outside Diameter; 316 Stainless Steel; -100KPa to 1MPa Operating Pressure; 44MM Overall Length; 316 Stainless Steel Release Button; Air/Water/Steam; Grease Free
Part #
KQG2T10-00
BDI #
17949740
Details
151.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/KQG2T10-00/p/17949740
Your Price
$ 151.46 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183102
Weight / Kilogram
0.083
Product Group - BDI
F02172
Noun
Tee
Keyword String
Tube
Product Detail
Tube Tee
Product Specification
Union; 10MM Tube Outside Diameter; 316 Stainless Steel; -100KPa to 1MPa Operating Pressure; 44MM Overall Length; 316 Stainless Steel Release Button; Air/Water/Steam; Grease Free
Long Description
Tube Tee; Union; 10MM Tube Outside Diameter; 316 Stainless Steel; -100KPa to 1MPa Operating Pressure; 44MM Overall Length; 316 Stainless Steel Release Button; Air/Water/Steam; Grease Free


