SMC
SMC
KQG2T13-N04S
SMC SMC
Description
KQG2T13-N04S ; FITTING SUS BRANCH TEE
Tube Connector; Branch; 1/2" Tube OD; 1/2" MNPT Thread; 316 Stainless Steel; With Sealant; -100kPa to 1MPa Operating Pressure; Air/Water/Steam Fluid; Grease Free; -5 to 150 Degree C Temperature
Part #
KQG2T13-N04S
BDI #
17949845
Details
154.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/KQG2T13-N04S/p/17949845
Your Price
$ 154.12 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183110
Weight / Kilogram
0.072
Product Group - BDI
F02172
Noun
Connector
Keyword String
Tube
Product Detail
Tube Connector
Product Specification
Branch; 1/2" Tube OD; 1/2" MNPT Thread; 316 Stainless Steel; With Sealant; -100kPa to 1MPa Operating Pressure; Air/Water/Steam Fluid; Grease Free; -5 to 150 Degree C Temperature
Long Description
Tube Connector; Branch; 1/2" Tube OD; 1/2" MNPT Thread; 316 Stainless Steel; With Sealant; -100kPa to 1MPa Operating Pressure; Air/Water/Steam Fluid; Grease Free; -5 to 150 Degree C Temperature

