SMC
SMC
KQG2U06-00
SMC SMC
Description
KQG2U06-00 ; FITTING SUS UNION Y
Tube Connector; Y; 6MM Tube OD1; 6MM Tube OD2; 316 Stainless Steel; -100kPa to 1MPa Operating Pressure; Air/Water/Steam Fluid; 27MM Length; -5 to 150 Degree C Temperature
Part #
KQG2U06-00
BDI #
17949852
Details
92.67
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/KQG2U06-00/p/17949852
Your Price
$ 92.67 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183110
Weight / Kilogram
0.023
Product Group - BDI
F02172
Noun
Connector
Keyword String
Tube
Product Detail
Tube Connector
Product Specification
Y; 6MM Tube OD1; 6MM Tube OD2; 316 Stainless Steel; -100kPa to 1MPa Operating Pressure; Air/Water/Steam Fluid; 27MM Length; -5 to 150 Degree C Temperature
Long Description
Tube Connector; Y; 6MM Tube OD1; 6MM Tube OD2; 316 Stainless Steel; -100kPa to 1MPa Operating Pressure; Air/Water/Steam Fluid; 27MM Length; -5 to 150 Degree C Temperature


