SKF
SKF
LAGM 1000E
SKF SKF
Description
LAGM 1000E GREASE METER ; 700BAR OPERATING PRESS ALU HOUSING
Grease Meter; M10 X 1 Thread; 1.5V AA; Alkaline Battery; Aluminium; Anodised; IP67
Part #
LAGM 1000E
BDI #
1417765
Details
2298.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/LAGM-1000E/p/1417765
Your Price
$ 2,298.74 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112900
Weight / Kilogram
0.702
EAN
7316572298305
Product Group - BDI
B02222
Noun
Meter
Keyword String
Grease
Weight / LBS
0.66
Product Detail
Grease Meter
Product Specification
Grease Meter; M10 X 1 Thread; 1.5V AA; Alkaline Battery; Aluminium; Anodised; IP67
Long Description
Grease Meter; M10 X 1 Thread; 1.5V AA; Alkaline Battery; Aluminium; Anodised; IP67

