https://www.bdiexpress.com/medias/INDXXXXXXXXX-17952056-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE4MHxpbWFnZS9qcGVnfGFHRTRMMmd5Tmk4eE1EYzNNRFF4TWpJME1Ea3lOaTlKVGtSWVdGaFlXRmhZV0ZoZk1UYzVOVEl3TlRaZk16QXdlRE13TUM1cWNHY3wxYTNiZDk1OTg2ODFhZDQ1MzFlNGIwMjg5OGFlZGFkNDdjMWE0M2U3ODIyY2Y0MWZiMDljMjllMDNjMDA0N2Rl
https://www.bdiexpress.com/medias/INDXXXXXXXXX-17952056-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE4MHxpbWFnZS9qcGVnfGFHRTRMMmd5Tmk4eE1EYzNNRFF4TWpJME1Ea3lOaTlKVGtSWVdGaFlXRmhZV0ZoZk1UYzVOVEl3TlRaZk16QXdlRE13TUM1cWNHY3wxYTNiZDk1OTg2ODFhZDQ1MzFlNGIwMjg5OGFlZGFkNDdjMWE0M2U3ODIyY2Y0MWZiMDljMjllMDNjMDA0N2Rl
SMC
SMC
M-5HL-4
SMC SMC
Description
M-5HL-4 ; FITTING
Elbow Connector; M Series; Stainless Steel Body; 4MM Tube Size; M5X0.8 Port Size; 90 Deg Angle
Part #
M-5HL-4
BDI #
17952056
Details
6.06
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/M-5HL-4/p/17952056
Your Price
$ 6.06 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40172800
Weight / Kilogram
0.005
Product Group - BDI
F02172
Noun
Connector
Keyword String
Elbow
Manufacturer URL
https://www.smcworld.com
Product Detail
Elbow Connector
Product Specification
Elbow Connector; M Series; Stainless Steel Body; 4MM Tube Size; M5X0.8 Port Size; 90 Deg Angle
Long Description
Elbow Connector; M Series; Stainless Steel Body; 4MM Tube Size; M5X0.8 Port Size; 90 Deg Angle
