TOMPKINS INDUSTRIES
TOMPKINS INDUSTRIES
NB6701-12-12
TOMPKINS INDUSTRIES TOMPKINS INDUSTRIES
Description
NB6701-12-12 ; 12MJ-12FJX 90 BENT TUBE
Tube Elbow; JIC Swivel Bent Tube No Braze Elbow 90 Deg; 2.22" Drop Length; Steel; 1-1/16-12 Thread; 12 Thread Nominal Size; Male JIC Thread Type
Part #
NB6701-12-12
BDI #
17176184
Details
48.95
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/NB6701-12-12/p/17176184
Your Price
$ 48.95 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183101
Weight / Kilogram
0
Product Group - BDI
F02172
Noun
Elbow
Keyword String
Tube
Product Detail
Tube Elbow
Product Specification
Tube Elbow; JIC Swivel Bent Tube No Braze Elbow 90 Deg; 2.22" Drop Length; Steel; 1-1/16-12 Thread; 12 Thread Nominal Size; Male JIC Thread Type
Long Description
Tube Elbow; JIC Swivel Bent Tube No Braze Elbow 90 Deg; 2.22" Drop Length; Steel; 1-1/16-12 Thread; 12 Thread Nominal Size; Male JIC Thread Type
