DIXON VALVE
DIXON VALVE
PPD200
DIXON VALVE DIXON VALVE
Description
PPD200 CAM AND GROOVE ADAPTER ; 2" FEMALE COUPLERXFNPT 24/BOX
Quick Connector; Coupler; Type D; 2" Size; FNPT X Female Coupler; Glass Filled Polypropylene; 125PSI Pressure; 316 Stainless Steel Handle; EPDM Gasket; Cam and Groove
Part #
PPD200
BDI #
17286135
Details
41.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/PPD200/p/17286135
Your Price
$ 41.15 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163101
Weight / Kilogram
0.272
Product Group - BDI
F02172
Noun
Connector
Keyword String
Quick
Product Detail
Quick Connector
Product Specification
Coupler; Type D; 2" Size; FNPT X Female Coupler; Glass Filled Polypropylene; 125PSI Pressure; 316 Stainless Steel Handle; EPDM Gasket; Cam and Groove
Long Description
Quick Connector; Coupler; Type D; 2" Size; FNPT X Female Coupler; Glass Filled Polypropylene; 125PSI Pressure; 316 Stainless Steel Handle; EPDM Gasket; Cam and Groove