DIXON VALVE
DIXON VALVE
RST5
DIXON VALVE DIXON VALVE
Description
RST5 COMBINATION NIPPLE ; 3/4" MALE NPT KING
Pipe Nipple; King Combination Nipple NPT Threaded; 316 Stainless Steel Material; 3/4" Size; 100 Optional Pkg/Box Qty
Part #
RST5
BDI #
17286425
Details
37.25
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/RST5/p/17286425
Your Price
$ 37.25 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40173303
Weight / Kilogram
0.134
Product Group - BDI
F02172
Noun
Nipple
Keyword String
Pipe
Weight / LBS
0.3
Product Detail
Pipe Nipple
Product Specification
Pipe Nipple; King Combination Nipple NPT Threaded; 316 Stainless Steel Material; 3/4" Size; 100 Optional Pkg/Box Qty
Long Description
Pipe Nipple; King Combination Nipple NPT Threaded; 316 Stainless Steel Material; 3/4" Size; 100 Optional Pkg/Box Qty


