DIXON VALVE
DIXON VALVE
WB1 Safety Cable
DIXON VALVE DIXON VALVE
描述
DIXON VALVE WB1 Safety Cable
Air Hose Fitting; Galvanized Carbon Steel Body Material; 1/8" Cable/Wire Nominal Size; Hose End/Hose End Connection Type; 1-1/4" Maximum Hose Inside Diameter; 1/2" Minimum Hose Inside Diameter; 20-1/4" Nominal Length; 200PSI Maximum Operating Pressure
制造商部件号
WB1 Safety Cable
BDI部件号
17282255
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%85%8D%E4%BB%B6-%E9%80%82%E9%85%8D%E5%99%A8/WB1-Safety-Cable/p/17282255
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.091
Product Group - BDI
F02234
名称
Fitting
关键字串
Air Hose
制造商货号
238-WB1
产品明细
Air Hose Fitting
产品规格
Galvanized Carbon Steel Body Material; 1/8" Cable/Wire Nominal Size; Hose End/Hose End Connection Type; 1-1/4" Maximum Hose Inside Diameter; 1/2" Minimum Hose Inside Diameter; 20-1/4" Nominal Length; 200PSI Maximum Operating Pressure
详细描述
Air Hose Fitting; Galvanized Carbon Steel Body Material; 1/8" Cable/Wire Nominal Size; Hose End/Hose End Connection Type; 1-1/4" Maximum Hose Inside Diameter; 1/2" Minimum Hose Inside Diameter; 20-1/4" Nominal Length; 200PSI Maximum Operating Pressure