

BIMBA
BIMBA
H-314-DUZ
BIMBA BIMBA
Description
H-314-DUZ HYDRUALIC CYLINDER ; 2" BORE 4" STROKE UNIVERSAL
Hydraulic Cylinder; 2" Bore; 4" Stroke; Double Acting; Single Rod; Universal Mounting; Threaded Rod; Aluminum End Cap; Round Shape; Air Fluid; 500PSI Maximum Operating Pressure
Part #
H-314-DUZ
BDI #
25148095
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/H-314-DUZ/p/25148095
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27121602
Weight / Kilogram
0
Product Group - BDI
A03142
Harmonized Tariff Code
8412.21.00.75
Noun
Cylinder
Keyword String
Hydraulic
Manufacturer URL
https://www.bimba.com
Product Detail
Hydraulic Cylinder
Product Specification
2" Bore; 4" Stroke; Double Acting; Single Rod; Universal Mounting; Threaded Rod; Aluminum End Cap; Round Shape; Air Fluid; 500PSI Maximum Operating Pressure
Long Description
Hydraulic Cylinder; 2" Bore; 4" Stroke; Double Acting; Single Rod; Universal Mounting; Threaded Rod; Aluminum End Cap; Round Shape; Air Fluid; 500PSI Maximum Operating Pressure