https://www.bdiexpress.com/medias/MFRDVCXXXXXX-H10BF10-S-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE1MXxpbWFnZS9qcGVnfGFHUTRMMmd6TXk4eE1EazNOREExTlRVek1EVXlOaTlOUmxKRVZrTllXRmhZV0ZoZlNERXdRa1l4TUY5VFh6TXdNSGd6TURBdWFuQm58MzA5YjkwOTFkNzRhYWMxNWVmM2U1NDVkZWE5OTkzZmYxNTY5ZTIyYTIxYjY0NWM4MzlhNjJiZjllM2Y4NmIxNA
https://www.bdiexpress.com/medias/MFRDVCXXXXXX-H10BF10-S-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE1MXxpbWFnZS9qcGVnfGFHUTRMMmd6TXk4eE1EazNOREExTlRVek1EVXlOaTlOUmxKRVZrTllXRmhZV0ZoZlNERXdRa1l4TUY5VFh6TXdNSGd6TURBdWFuQm58MzA5YjkwOTFkNzRhYWMxNWVmM2U1NDVkZWE5OTkzZmYxNTY5ZTIyYTIxYjY0NWM4MzlhNjJiZjllM2Y4NmIxNA
DIXON VALVE
DIXON VALVE
H12F10
DIXON VALVE DIXON VALVE
Description
H12F10 ISO-B PLUG ; 1-1/2 ISO-B 1-1/4 F-NPTF STEEL
Plug; 1-1/2" Size; 12500 PSI Brust Pressure; High Volume; 2-5/8" Hex; 4.76" Length; 2.88" OD; 2500 PSI Operating Pressure; Steel Material; -40 To 250 Deg F Temperature Range; 1-1/4"-11-1/2 FNPTF
Part #
H12F10
BDI #
19322807
Details
489.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/H12F10/p/19322807
Your Price
$ 489.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
1.479
Product Group - BDI
F02172
Noun
Plug
Manufacturer URL
https://dixonvalve.com
Product Detail
Plug
Product Specification
1-1/2" Size; 12500 PSI Brust Pressure; High Volume; 2-5/8" Hex; 4.76" Length; 2.88" OD; 2500 PSI Operating Pressure; Steel Material; -40 To 250 Deg F Temperature Range; 1-1/4"-11-1/2 FNPTF
Long Description
Plug; 1-1/2" Size; 12500 PSI Brust Pressure; High Volume; 2-5/8" Hex; 4.76" Length; 2.88" OD; 2500 PSI Operating Pressure; Steel Material; -40 To 250 Deg F Temperature Range; 1-1/4"-11-1/2 FNPTF
