DIXON VALVE
DIXON VALVE
HFN-P1
DIXON VALVE DIXON VALVE
Description
HFN-P1 HI-FLOW NOZZLE ; 1" RED FNPT W/PLUG ANODIZED ALUM
Nozzle; 1500 PSI Brust Pressure; Red; 1" NPT; 2" Hex; Anodized Aluminum Material; 500 PSI Working Pressure
Part #
HFN-P1
BDI #
19323358
Details
1399.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/HFN-P1/p/19323358
Your Price
$ 1,399.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.581
Product Group - BDI
F02234
Noun
Nozzle
Manufacturer URL
https://dixonvalve.com
Product Detail
Nozzle
Product Specification
1500 PSI Brust Pressure; Red; 1" NPT; 2" Hex; Anodized Aluminum Material; 500 PSI Working Pressure
Long Description
Nozzle; 1500 PSI Brust Pressure; Red; 1" NPT; 2" Hex; Anodized Aluminum Material; 500 PSI Working Pressure


