DIXON VALVE
DIXON VALVE
HSG-POLY-100
DIXON VALVE DIXON VALVE
Description
HSG-POLY-100 SIGHT GLASS INSERT ; 1" POLYCARBONATE
Sight Glass; Polycarbonate Material; 1" Tube Size
Part #
HSG-POLY-100
BDI #
24543341
Details
284.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/HSG-POLY-100/p/24543341
Your Price
$ 284.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
F00234
Noun
Glass
Keyword String
Sight
Manufacturer URL
https://dixonvalve.com
Product Detail
Sight Glass
Product Specification
Polycarbonate Material; 1" Tube Size
Long Description
Sight Glass; Polycarbonate Material; 1" Tube Size
