

TOPRING
TOPRING
34.150
TOPRING TOPRING
Description
34.150 POLYETHYLENE TUBING ; LLDPE 1/2 X 100' TRANSLUCENT WHITE
Tubing Polyethylene Lldpe; 1/2" Outside Diameter; 3/8" Inside Diameter; 100FT Length; Translucent White
Part #
34.150
BDI #
18387619
Details
110.26
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/34-150/p/18387619
Your Price
$ 110.26 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
0
EAN
0774679341503
Product Group - BDI
F02192
Noun
Tubing
Manufacturer URL
https://www.topring.com
Product Detail
Tubing
Product Specification
Tubing Polyethylene Lldpe; 1/2" Outside Diameter; 3/8" Inside Diameter; 100FT Length; Translucent White
Long Description
Tubing Polyethylene Lldpe; 1/2" Outside Diameter; 3/8" Inside Diameter; 100FT Length; Translucent White