GATES
GATES
4MXTXREEL
GATES GATES
Description
4MXTXREEL HYDRAULIC HOSE ; POR 70425 1/4" ID 550FT/REEL
Hydraulic Wire Braid Hose; 1.5" Bend Radius; 1/4" Inner Diameter; Reel; 6000 Working Pressure; 14MM Outer Diameter
Part #
46579656
BDI #
23710001
Details
8.28
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/4MXTXREEL/p/23710001
Your Price
$ 8.28 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.09
EAN
0770075785576
Product Group - BDI
F02192
Harmonized Tariff Code
3917.31.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Product Detail
Hydraulic Wire Braid Hose
Product Specification
Hydraulic Wire Braid Hose; 1.5" Bend Radius; 1/4" Inner Diameter; Reel; 6000 Working Pressure; 14MM Outer Diameter
Long Description
Hydraulic Wire Braid Hose; 1.5" Bend Radius; 1/4" Inner Diameter; Reel; 6000 Working Pressure; 14MM Outer Diameter