LINCOLN INDUSTRIAL
LINCOLN INDUSTRIAL
5818
LINCOLN INDUSTRIAL LINCOLN INDUSTRIAL
Description
5818 GREASE GUN HOSE ; 18IN 1/8IN NPT 4500PSI
Hose; 1/8" MNPT X 19" LG; Provides Non-Slip Push-Pull Grip
Part #
5818
BDI #
560620
Details
57.17
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/5818/p/560620
Your Price
$ 57.17 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0.136
EAN
0095992058184
Product Group - BDI
F02192
Noun
Spring
Keyword String
Coil
Product Detail
Hose
Product Specification
Hose; 1/8" MNPT X 19" LG; Provides Non-Slip Push-Pull Grip
Long Description
Hose; 1/8" MNPT X 19" LG; Provides Non-Slip Push-Pull Grip


