https://www.bdiexpress.com/medias/INDXXXXXXXXX-17902903-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0MDB8aW1hZ2UvanBlZ3xhRFU0TDJnNE9DODVPRFl4TVRneU1qSTJORFl5TDBsT1JGaFlXRmhZV0ZoWVdGOHhOemt3TWprd00xOHpNREI0TXpBd0xtcHdad3xmZGRmYTU1NWVlYjk4NzM5YjUzN2Q4NjJhZGM0ZjU5YzUyNzRmMjRiYjdjMDA1YjMwYTJlOWRjMWQ5NDVhNmI4
INDUSTRIAL RUB.PROD
INDUSTRIAL RUB.PROD
CRF-.25
INDUSTRIAL RUB.PROD INDUSTRIAL RUB.PROD
Description
CRF-.25 ; 1/4IN CLEAR REINFORCED PVC
Food Grade Hose; 1/4" Inside Diameter; 0.438" Outside Diameter; 250PSI Max Working Pressure At 70 Deg F; -4 To 65 Deg C Temperature Range; Clear Smooth PVC. NSF-51 And NSF-61 Certified Material Tube Clear Smooth PVC; NSF-51 And NSF61 Cover; High Tensile Synthetic Braid Reinforcement
Part #
CRF-.25
BDI #
17902903
Details
0.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/CRF--25/p/17902903
Your Price
$ 0.64 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
0.03
Product Group - BDI
F02192
Harmonized Tariff Code
3917.31.00.00
Noun
Hose
Keyword String
Food Grade
Manufacturer URL
https://irprubber.com
Weight / LBS
0.06
Product Detail
Food Grade Hose
Product Specification
Food Grade Hose; 1/4" Inside Diameter; 0.438" Outside Diameter; 250PSI Max Working Pressure At 70 Deg F; -4 To 65 Deg C Temperature Range; Clear Smooth PVC. NSF-51 And NSF-61 Certified Material Tube Clear Smooth PVC; NSF-51 And NSF61 Cover; High Tensile Synthetic Braid Reinforcement
Long Description
Food Grade Hose; 1/4" Inside Diameter; 0.438" Outside Diameter; 250PSI Max Working Pressure At 70 Deg F; -4 To 65 Deg C Temperature Range; Clear Smooth PVC. NSF-51 And NSF-61 Certified Material Tube Clear Smooth PVC; NSF-51 And NSF61 Cover; High Tensile Synthetic Braid Reinforcement