https://www.bdiexpress.com/medias/INDXXXXXXXXX-17271682-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY5OTB8aW1hZ2UvanBlZ3xhR00xTDJnd1pTODVPRFl4TVRVME9EazNPVFV3TDBsT1JGaFlXRmhZV0ZoWVdGOHhOekkzTVRZNE1sOHpNREI0TXpBd0xtcHdad3w0OGY3NGRmZWZkYjk3NGI1YjI2YzkyYTdjNTFjNDE5YTIyMDNjMDQ3OTc5OTBhOGY3ZmYyYTgwYmNhZWUxNzM2
                
                https://www.bdiexpress.com/medias/INDXXXXXXXXX-17271682-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY5OTB8aW1hZ2UvanBlZ3xhR00xTDJnd1pTODVPRFl4TVRVME9EazNPVFV3TDBsT1JGaFlXRmhZV0ZoWVdGOHhOekkzTVRZNE1sOHpNREI0TXpBd0xtcHdad3w0OGY3NGRmZWZkYjk3NGI1YjI2YzkyYTdjNTFjNDE5YTIyMDNjMDQ3OTc5OTBhOGY3ZmYyYTgwYmNhZWUxNzM2
                
					
						
									BUCHANAN RUBBER
								BUCHANAN RUBBER
							
						
					CWB-050-150GH5
				 
				BUCHANAN RUBBER BUCHANAN RUBBER
Description
						
                            
								CWB-050-150GH5 WATER DISCHARGE HOSE ; 1/2"X50' 200 PSI CONT C/W GHT
Suction And Discharge Hose Assembly; 1/2" Inside Diameter X 50 FT Length; 200PSI; Black Synthetic Rubber Tube; Black Abrasion And Weather Resistant Synthetic Rubber Cover; -30 To 180 Deg F Temperature; With GHT; Multiple Layers of Synthetic Yarns Reinforcement; For Construction Sites And General Water Service
                         	Part #
	                    
	                      	CWB-050-150GH5
							BDI #
						
	                      	17271682
							
						
Details
                    
                        95.78
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						http://schema.org/InStock
                        https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/CWB-050-150GH5/p/17271682
						
		
		
		
				Your Price
				
						
							$ 95.78 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				40141764
					Weight / Kilogram
				0
					Product Group - BDI
				F02192
					Harmonized Tariff Code
				
					3917.33.00.00
			Noun
				
					Assembly
			Product Detail
				
					Suction And Discharge Hose Assembly
			Product Specification
				
					Suction And Discharge Hose Assembly; 1/2" Inside Diameter X 50 FT Length; 200PSI; Black Synthetic Rubber Tube; Black Abrasion And Weather Resistant Synthetic Rubber Cover; -30 To 180 Deg F Temperature; With GHT; Multiple Layers of Synthetic Yarns Reinforcement
			Long Description
				
					Suction And Discharge Hose Assembly; 1/2" Inside Diameter X 50 FT Length; 200PSI; Black Synthetic Rubber Tube; Black Abrasion And Weather Resistant Synthetic Rubber Cover; -30 To 180 Deg F Temperature; With GHT; Multiple Layers of Synthetic Yarns Reinforcement; For Construction Sites And General Water Service
			

						
