https://www.bdiexpress.com/medias/INDXXXXXXXXX-18209726-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxMjF8aW1hZ2UvanBlZ3xhRE14TDJnNE1TODVPRFl4TVRneU5EVTFPRE00TDBsT1JGaFlXRmhZV0ZoWVdGOHhPREl3T1RjeU5sOHpNREI0TXpBd0xtcHdad3wyMDJjNzg4ODNkNzk0OTE4NGVlNzEzYWI2MDczNzRiNmI5NTI5ZjI3MDA1MzEyOWM3YzQ5NjE0ZmJiYmEyMmU3
                
                https://www.bdiexpress.com/medias/INDXXXXXXXXX-18209726-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxMjF8aW1hZ2UvanBlZ3xhRE14TDJnNE1TODVPRFl4TVRneU5EVTFPRE00TDBsT1JGaFlXRmhZV0ZoWVdGOHhPREl3T1RjeU5sOHpNREI0TXpBd0xtcHdad3wyMDJjNzg4ODNkNzk0OTE4NGVlNzEzYWI2MDczNzRiNmI5NTI5ZjI3MDA1MzEyOWM3YzQ5NjE0ZmJiYmEyMmU3
                
					
						
									INDUSTRIAL RUB.PROD
								INDUSTRIAL RUB.PROD
							
						
					EPDM-.25-250
				 
				INDUSTRIAL RUB.PROD INDUSTRIAL RUB.PROD
Description
						
                            
								EPDM-.25-250 ; THERMOID 1/4IN X 250PSI
Multi-Purpose Hose; 1/4" Inside Diameter; 0.51" Outside Diameter; 250PSI Max Working Pressure at 70 Deg F; Black EPDM Oil Mist Resistant Tube; Smooth Red Abrasion Resistant EPDM Cover; Layers of High Tensile Polyester Yarn Reinforcement; -40 To 93 Deg C Temperature Range
                         	Part #
	                    
	                      	EPDM-.25-250
							BDI #
						
	                      	18209726
							
						
Details
                    
                        2.41
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						http://schema.org/InStock
                        https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/EPDM--25-250/p/18209726
						
		
		
		
				Your Price
				
						
							$ 2.41 / Foot
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				40142009
					Weight / Kilogram
				0.05
					Product Group - BDI
				F02192
					Harmonized Tariff Code
				
					3917.31.00.00
			Noun
				
					Hose
			Keyword String
				
					Multipurpose
			Manufacturer URL
				
					https://irprubber.com
			Weight / LBS
				
					0.12
			Product Detail
				
					Multi-Purpose Hose
			Product Specification
				
					Multi-Purpose Hose; 1/4" Inside Diameter; 0.51" Outside Diameter; 250PSI Max Working Pressure At 70 Deg F; Black EPDM Oil Mist Resistant Tube; Smooth Red Abrasion Resistant Epdm Cover; Layers of High Tensile Polyester Yarn Reinforcement; -40 To 93 Deg C Temperature Range
			Long Description
				
					Multi-Purpose Hose; 1/4" Inside Diameter; 0.51" Outside Diameter; 250PSI Max Working Pressure at 70 Deg F; Black EPDM Oil Mist Resistant Tube; Smooth Red Abrasion Resistant EPDM Cover; Layers of High Tensile Polyester Yarn Reinforcement; -40 To 93 Deg C Temperature Range
			

						
