

BUCHANAN RUBBER
BUCHANAN RUBBER
FT150
BUCHANAN RUBBER BUCHANAN RUBBER
Description
FT-150 HOSE ; 1-1/2" TIGERFLEX FT FOOD SUCTION SMOOTH
Suction And Discharge Hose; 1-1/2" Inside Diameter X 1.8" Outside Diameter; 85PSI at 68 Deg F; Clear; PVC Tube with Rigid PVC Helix
Part #
FT-150
BDI #
18198893
Details
10.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/FT150/p/18198893
Your Price
$ 10.88 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0
Product Group - BDI
F02192
Harmonized Tariff Code
3917.31.00.00
Noun
Hose
Product Specification
Suction And Discharge Hose; 1-1/2" Inside Diameter X 1.8" Outside Diameter; 85PSI at 68 Deg F; Clear; PVC Tube with Rigid PVC Helix
Long Description
Suction And Discharge Hose; 1-1/2" Inside Diameter X 1.8" Outside Diameter; 85PSI at 68 Deg F; Clear; PVC Tube with Rigid PVC Helix