https://www.bdiexpress.com/medias/INDXXXXXXXXX-17903473-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyMDl8aW1hZ2UvanBlZ3xhREk0TDJobE55ODVPRFl4TVRZMU16RTRNVGMwTDBsT1JGaFlXRmhZV0ZoWVdGOHhOemt3TXpRM00xOHpNREI0TXpBd0xtcHdad3xkOTg3NmViZTVjMjQyNjg0ZmI3MmQzMDc4M2VmZTQ2ZDc3NGY2MGI0MDFjMzQ4MGFlMjg3ZDEzOTNkZWI1NTdi
https://www.bdiexpress.com/medias/INDXXXXXXXXX-17903473-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyMDl8aW1hZ2UvanBlZ3xhREk0TDJobE55ODVPRFl4TVRZMU16RTRNVGMwTDBsT1JGaFlXRmhZV0ZoWVdGOHhOemt3TXpRM00xOHpNREI0TXpBd0xtcHdad3xkOTg3NmViZTVjMjQyNjg0ZmI3MmQzMDc4M2VmZTQ2ZDc3NGY2MGI0MDFjMzQ4MGFlMjg3ZDEzOTNkZWI1NTdi
IDEAL-TRIDON
IDEAL-TRIDON
HS-48
IDEAL-TRIDON IDEAL-TRIDON
Description
HS-48 ; GEAR CLAMP
Hose Clamp; Stainless Steel; 65MM Hose Outside Diameter
Part #
HS-48
BDI #
17903473
Details
3.61
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/HS-48/p/17903473
Your Price
$ 3.61 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162906
Weight / Kilogram
0
Product Group - BDI
F02172
Noun
Clamp
Keyword String
Hose
Manufacturer URL
https://www.tridon.com
Product Detail
Hose Clamp
Product Specification
Hose Clamp; Stainless Steel; 65MM Hose Outside Diameter
Long Description
Hose Clamp; Stainless Steel; 65MM Hose Outside Diameter

