

CONTINENTAL
CONTINENTAL
1-1/4X10IN MAXXIM PREMIER BLACK
CONTINENTAL CONTINENTAL
Description
1-1/4X10IN MAXXIM PREMIER BLACK HOSE ; PETROLEUM SBR
Petroleum Hose Assembly; 1-1/4" Inside Diameter; 0.83FT Length; Black; 1-1/4" MNPT Both Ends
Part #
21045884
BDI #
424471
Details
3189.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/1-1-4X10IN-MAXXIM-PREMIER-BLACK/p/424471
Your Price
$ 3,189.18 / box
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
0.952
EAN
0037256582967
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
0.83
Length - Meter
0.25
Type of Hose
Petroleum
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Fittings Used on Ends
1-1/4" MNPT Both Ends
Operating Temperature Range
-40 To 140 Deg F
Typical Use
Venturi Pump
Inch - Metric
Inch
Other Features
One Braid Steel Wire
Category - BDI
Hose Assembly
Harmonized Tariff Code
4009.22.00.50
Noun
Assembly
Keyword String
Hose Petroleum
Manufacturer URL
https://www.continental.com
Long Description
Petroleum Hose Assembly; 1-1/4" Inside Diameter; 0.83FT Length; Black; 1-1/4" MNPT Both Ends
Inside Diameter
1.25 Inch | 31.75 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh