

CONTINENTAL
CONTINENTAL
1/2INX200FT NEPTUNE 3000 BLUE MSXMS KG
CONTINENTAL CONTINENTAL
Description
1/2INX200FT NEPTUNE 3000 BLUE MSXMS KG ; POR CLEANING EQUIPMENT HOSE ASSEMBLY SBR
Hose Assembly; Cleaning Equipment; 1/2" Inside Diameter; 0.82" Outside Diameter; 200FT Length; Blue; 1/2" MS Both Ends; -20 To 250 Deg F Operating Pressure
Part #
1/2INX200FT NEPTUNE 3000 BLUE MSXMS KG
BDI #
24576371
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/1-2INX200FT-NEPTUNE-3000-BLUE-MSXMS-KG/p/24576371
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
29.572
EAN
0037256512735
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
200
Length - Meter
60.96
Type of Hose
Cleaning Equipment
Inner Material
Nitrile
Outer Material
Synthetic Rubber
Color
Blue
Fittings Used on Ends
1/2" MS Both Ends
Operating Temperature Range
-20 To 250 Deg F
Operating Pressure
3000 PSI | 210 Bar
Typical Use
Pressure Washer Machine
Inch - Metric
Inch
Other Features
1 Steel Wire Braid Reinforcement | With Kink Guard
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Cleaning Equipment
Manufacturer URL
https://www.continental.com
Weight / LBS
64
Long Description
Hose Assembly; Cleaning Equipment; 1/2" Inside Diameter; 0.82" Outside Diameter; 200FT Length; Blue; 1/2" MS Both Ends; -20 To 250 Deg F Operating Pressure
Inside Diameter
0.5 Inch | 12.7 Millimeter
Outside Diameter
0.82 Inch | 20.828 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh