

CONTINENTAL
CONTINENTAL
1/2X50FT WHITEWATER BLACK 2500 MXM
CONTINENTAL CONTINENTAL
Description
1/2IN WHITEWATER BLACK 2500 MXM HOSE ; NON-RETURNABLE 50FT L 5 MOQ
Hose Assembly; Pressure Washer; 1/2" Inside Diameter; 0.83" Outside Diameter; 50FT Length; Black; 1/2" Male Both Ends; 0 To 250 Deg F Operating Pressure
Part #
1/2X50FT WHITEWATER BLACK 2500 MXM
BDI #
24573175
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/1-2X50FT-WHITEWATER-BLACK-2500-MXM/p/24573175
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
7.565
EAN
0037256498695
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
50
Length - Meter
15.24
Type of Hose
Pressure Washer
Inner Material
Synthetic Rubber
Outer Material
Synthetic Rubber
Color
Black
Fittings Used on Ends
1/2" Male Both Ends
Operating Temperature Range
0 To 250 Deg F
Operating Pressure
2500 PSI | 172 Bar
Typical Use
Cleaner/Pressure Washer Machine
Inch - Metric
Inch
Other Features
1 Steel Wire Braid Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Pressure Washer
Manufacturer URL
https://www.continental.com
Weight / LBS
15.5
Long Description
Hose Assembly; Pressure Washer; 1/2" Inside Diameter; 0.83" Outside Diameter; 50FT Length; Black; 1/2" Male Both Ends; 0 To 250 Deg F Operating Pressure
Outside Diameter
0.83 Inch | 21.082 Millimeter
Inside Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh