

GOODYEAR
GOODYEAR
12676
GOODYEAR GOODYEAR
Description
12676 AIR HOSE ; 3/8IN X 50FT BLACK RUBBER
Air Hose Assembly; 3/8" Inside Diameter; 50' Length; Black Color; 250PSi Maximum Operating Pressure; 1070PSI Pressure; -40 to-190 Degree F Temperature Range; 1/4" NPT Brass Connector
Part #
12676
BDI #
25130430
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/12676/p/25130430
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
0
Product Group - BDI
F02192
Harmonized Tariff Code
3917.33.00.00
Noun
Assembly
Keyword String
Hose
Manufacturer URL
https://www.goodyear.com
Product Detail
Air Hose Assembly
Product Specification
3/8" Inside Diameter; 50' Length; Black Color; 250PSi Maximum Operating Pressure; 1070PSI Pressure; -40 to-190 Degree F Temperature Range; 1/4" NPT Brass Connector
Long Description
Air Hose Assembly; 3/8" Inside Diameter; 50' Length; Black Color; 250PSi Maximum Operating Pressure; 1070PSI Pressure; -40 to-190 Degree F Temperature Range; 1/4" NPT Brass Connector