https://www.bdiexpress.com/medias/INDDVCASSYXX-HOSE-NPR-R-15B15-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU5N3xpbWFnZS9qcGVnfGFEazRMMmc1WkM4eE1EYzJOekUyT0RBM056ZzFOQzlKVGtSRVZrTkJVMU5aV0ZoZlNFOVRSVjlPVUZKZlVsOHhOVUl4TlY4ek1EQjRNekF3TG1wd1p3fDhhZWE0MzFiY2JlNWIzZmFjNzBlMDBjM2U4YjAzOGEwYzMwN2I5ODE2YmFhMDFmMTg5YjM4YWE0ODVkNzVkYTk
https://www.bdiexpress.com/medias/INDDVCASSYXX-HOSE-NPR-R-15B15-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU5N3xpbWFnZS9qcGVnfGFEazRMMmc1WkM4eE1EYzJOekUyT0RBM056ZzFOQzlKVGtSRVZrTkJVMU5aV0ZoZlNFOVRSVjlPVUZKZlVsOHhOVUl4TlY4ek1EQjRNekF3TG1wd1p3fDhhZWE0MzFiY2JlNWIzZmFjNzBlMDBjM2U4YjAzOGEwYzMwN2I5ODE2YmFhMDFmMTg5YjM4YWE0ODVkNzVkYTk
DIXON VALVE
DIXON VALVE
15B15-75RBF
DIXON VALVE DIXON VALVE
Description
15B15-75RBF FIRE AND UTILITY HOSE ; 1.5"NH RL B 75' NON-COLLAPSIBLE
Fire Protection; 1-1/2" Inside Diameter; 75FT Length; Red; 1-1/2" MNST X 1-1/2" FNST; 200 PSI - 14 Bar Operating Pressure
Part #
15B15-75RBF
BDI #
19307400
Details
3663.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/15B15-75RBF/p/19307400
Your Price
$ 3,663.04 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
38.42
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
75
Length - Meter
22.86
Type of Hose
Fire Protection
Inner Material
Rubber
Outer Material
Rubber
Color
Red
Fittings Used on Ends
1-1/2" MNST X 1-1/2" FNST
Operating Pressure
200 PSI | 14 Bar
Inch - Metric
Inch
Other Features
1-1/2 Inch NST Brass Coupling | Black Liner | Burst Pressure 600 PSI
Category - BDI
Hose Assembly
Harmonized Tariff Code
4009.12.00.50
Noun
Assembly
Keyword String
Hose Fire Protection
Manufacturer URL
https://www.dixonvalve.com
Weight / LBS
84.7
Long Description
Fire Protection; 1-1/2" Inside Diameter; 75FT Length; Red; 1-1/2" MNST X 1-1/2" FNST; 200 PSI - 14 Bar Operating Pressure
Inside Diameter
1.5 Inch | 38.1 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

