

CONTINENTAL
CONTINENTAL
1INX16FT6IN FLEXSTEEL FUTURA MMOT
CONTINENTAL CONTINENTAL
Description
1IN6IN FLXSTL FUTURA MMOT HOSE
Hose Assembly; Petroleum; 1" Inside Diameter; 1.38" Outside Diameter; 16.5FT Length; 1" MNPT Both Ends; -40 To 140 Deg F Operating Pressure
Part #
20050753
BDI #
24573764
Details
394.85
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/1INX16FT6IN-FLEXSTEEL-FUTURA-MMOT/p/24573764
Your Price
$ 394.85 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
4.933
EAN
0037256500596
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
16.5
Length - Meter
5.029
Type of Hose
Petroleum
Inner Material
Nitrile
Outer Material
Synthetic Rubber
Fittings Used on Ends
1" MNPT Both Ends
Operating Temperature Range
-40 To 140 Deg F
Operating Pressure
50 PSI | 3 Bar
Typical Use
Dispensing
Inch - Metric
Inch
Other Features
Wire Braid Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Petroleum
Manufacturer URL
https://www.continental.com
Weight / LBS
10.065
Long Description
Hose Assembly; Petroleum; 1" Inside Diameter; 1.38" Outside Diameter; 16.5FT Length; 1" MNPT Both Ends; -40 To 140 Deg F Operating Pressure
Outside Diameter
1.38 Inch | 35.052 Millimeter
Inside Diameter
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh