https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-FF-MMOT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODg2N3xpbWFnZS9qcGVnfGFHWTRMMmd5T1M4eE1EazNOek15T1RFMU1qQXpNQzlKVGtSRFZFaEJVMU5aV0ZoZlNFOVRSVjlHUmw5TlRVOVVYek13TUhnek1EQXVhbkJufDIyNzI2MzVmMjUzNTlhMmQ1MjE0ZDBiZGRkYWE3OGQ4YjZjYTdlMmUyMGIyM2ZlOTc2YWE1MjZkYTYwNmEyM2Q
https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-FF-MMOT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODg2N3xpbWFnZS9qcGVnfGFHWTRMMmd5T1M4eE1EazNOek15T1RFMU1qQXpNQzlKVGtSRFZFaEJVMU5aV0ZoZlNFOVRSVjlHUmw5TlRVOVVYek13TUhnek1EQXVhbkJufDIyNzI2MzVmMjUzNTlhMmQ1MjE0ZDBiZGRkYWE3OGQ4YjZjYTdlMmUyMGIyM2ZlOTc2YWE1MjZkYTYwNmEyM2Q
CONTINENTAL
CONTINENTAL
1INX24FT FLEXSTEEL FUTURA MMOT
CONTINENTAL CONTINENTAL
Description
1INX24FT FLEXSTEEL FUTURA MMOT HOSE
Hose Assembly; Petroleum; 1" Inside Diameter; 1.38" Outside Diameter; 24FT Length; 1" MNPT Both Ends; -40 To 140 Deg F Operating Pressure
Part #
20022017
BDI #
24572905
Details
536.87
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/1INX24FT-FLEXSTEEL-FUTURA-MMOT/p/24572905
Your Price
$ 536.87 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
6.962
EAN
0037256496646
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
24
Length - Meter
7.315
Type of Hose
Petroleum
Inner Material
Nitrile
Outer Material
Synthetic Rubber
Fittings Used on Ends
1" MNPT Both Ends
Operating Temperature Range
-40 To 140 Deg F
Operating Pressure
50 PSI | 3 Bar
Typical Use
Dispensing
Inch - Metric
Inch
Other Features
Wire Braid Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Petroleum
Manufacturer URL
https://www.continental.com
Weight / LBS
14.64
Long Description
Hose Assembly; Petroleum; 1" Inside Diameter; 1.38" Outside Diameter; 24FT Length; 1" MNPT Both Ends; -40 To 140 Deg F Operating Pressure
Outside Diameter
1.38 Inch | 35.052 Millimeter
Inside Diameter
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

