https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-FLEX-FUT-MMOT-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzIyOHxpbWFnZS9qcGVnfGFEazFMMmd5Tnk4eE1EazNOek15T0RnNE9UZzROaTlKVGtSRFZFaEJVMU5aV0ZoZlNFOVRSVjlHVEVWWVgwWlZWRjlOVFU5VVgwSk1TMTh6TURCNE16QXdMbXB3Wnd8MzY5NDNjMmQ2MTU4ZjRiNGI5NTNjOGVkNzFkNWEwMDI4MDM3Njg2Y2JmZTIzZDkyMTAxN2NlODQ2MTdiNGU4Yg
https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-FLEX-FUT-MMOT-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzIyOHxpbWFnZS9qcGVnfGFEazFMMmd5Tnk4eE1EazNOek15T0RnNE9UZzROaTlKVGtSRFZFaEJVMU5aV0ZoZlNFOVRSVjlHVEVWWVgwWlZWRjlOVFU5VVgwSk1TMTh6TURCNE16QXdMbXB3Wnd8MzY5NDNjMmQ2MTU4ZjRiNGI5NTNjOGVkNzFkNWEwMDI4MDM3Njg2Y2JmZTIzZDkyMTAxN2NlODQ2MTdiNGU4Yg
CONTINENTAL
CONTINENTAL
1INX75FT FLEXSTEEL FUTURA BLACK MMOT
CONTINENTAL CONTINENTAL
Description
1INX75FT FLEXSTEEL FUTURA BLACK MMOT ; HOSE PETROLEUM DISPENSE
Hose Assembly; Petroleum; 1" Inside Diameter; 1.38" Outside Diameter; 75FT Length; Black; 1" MNPT Both Ends; -40 To 140 Deg F Operating Pressure
Part #
20022002
BDI #
24572885
Details
1502.55
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/1INX75FT-FLEXSTEEL-FUTURA-BLACK-MMOT/p/24572885
Your Price
$ 1,502.55 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
22.577
EAN
0037256496554
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
75
Length - Meter
22.86
Type of Hose
Petroleum
Inner Material
Nitrile
Outer Material
Synthetic Rubber
Color
Black
Fittings Used on Ends
1" MNPT Both Ends
Operating Temperature Range
-40 To 140 Deg F
Operating Pressure
50 PSI | 3 Bar
Typical Use
Dispensing
Inch - Metric
Inch
Other Features
Wire Braid Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Petroleum
Manufacturer URL
https://www.continental.com
Weight / LBS
45.75
Long Description
Hose Assembly; Petroleum; 1" Inside Diameter; 1.38" Outside Diameter; 75FT Length; Black; 1" MNPT Both Ends; -40 To 140 Deg F Operating Pressure
Inside Diameter
1 Inch | 25.4 Millimeter
Outside Diameter
1.38 Inch | 35.052 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

