SKF
SKF
227958 A/400MP
SKF SKF
Description
227958 A /400MP HIGH PRESSURE PIPE
Hose Assembly; High Pressure; G3/4" X G3/4" Connection Size; 400Mpa Maximum Working Pressure
Part #
227958 A/400MP
BDI #
1246968
Details
2294.35
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/227958-A-400MP/p/1246968
Your Price
$ 2,294.35 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.15
EAN
7316573306139
Product Group - BDI
F02234
Noun
Pipe
Keyword String
Pressure
Product Specification
High Pressure; G3/4" X G3/4" Connection Size; 400Mpa Maximum Working Pressure
Long Description
Hose Assembly; High Pressure; G3/4" X G3/4" Connection Size; 400Mpa Maximum Working Pressure

