PARKER
PARKER
2840DY4T4060603C34-169
PARKER PARKER
Description
2840DY4T4060603C34-169 ; HIGH PRESSURE HOSE
Hose Assembly; Ultra-High Pressure Water Jetting; 3/16" Inside Diameter; 0.59" Outside Diameter; 169" Length; 7.87" Minimum Bend Radius; With Tube Nipple and T4 30 Degree Cone JIS Adapter; Stainless Steel Fitting; Eight Closed Spiralized Layers; Steel Wire Reinforcement; 58000PSI Maximum Working Pressure
Part #
2840DY4T4060603C34-169
BDI #
25093537
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/2840DY4T4060603C34-169/p/25093537
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
0.045
Product Group - BDI
F02192
Harmonized Tariff Code
3917.33.00.00
Noun
Assembly
Keyword String
Hose
Manufacturer URL
https://www.parker.com
Product Detail
Hose Assembly
Product Specification
Ultra-High Pressure Water Jetting; 3/16" Inside Diameter; 0.59" Outside Diameter; 169" Length; 7.87" Minimum Bend Radius; With Tube Nipple and T4 30 Degree Cone JIS Adapter; Stainless Steel Fitting; Eight Closed Spiralized Layers; Steel Wire Reinforcement; 58000PSI Maximum Working Pressure
Long Description
Hose Assembly; Ultra-High Pressure Water Jetting; 3/16" Inside Diameter; 0.59" Outside Diameter; 169" Length; 7.87" Minimum Bend Radius; With Tube Nipple and T4 30 Degree Cone JIS Adapter; Stainless Steel Fitting; Eight Closed Spiralized Layers; Steel Wire Reinforcement; 58000PSI Maximum Working Pressure