

CONTINENTAL
CONTINENTAL
3/4INX10FT AGGIE GAS W/SS WIRE BLACK MXM
CONTINENTAL CONTINENTAL
Description
3/4IN AGGAS BLACK W/SS WIRE MP HOSE ; POR 10FT L W/SS WIRE 5/BOX 5 MOQ
Hose Assembly; Petroleum; 3/4" Inside Diameter; 1.11" Outside Diameter; 10FT Length; Black; 3/4" Male Both Ends; -30 To 140 Deg F Operating Pressure
Part #
20352465
BDI #
424576
Details
490.85
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/3-4INX10FT-AGGIE-GAS-W-SS-WIRE-BLACK-MXM/p/424576
Your Price
$ 490.85 / box
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0
EAN
0037256133732
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
10
Length - Meter
3.048
Type of Hose
Petroleum
Inner Material
Nitrile
Outer Material
Synthetic Rubber
Color
Black
Fittings Used on Ends
3/4" Male Both Ends
Operating Temperature Range
-30 To 140 Deg F
Operating Pressure
50 PSI | 3 Bar
Typical Use
Agricultural | Construction | Industrial
Inch - Metric
Inch
Other Features
Spiral Synthetic Yarn Reinforcement | With Static Wire
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Petroleum
Manufacturer URL
https://www.continental.com
Weight / LBS
2.7
Long Description
Hose Assembly; Petroleum; 3/4" Inside Diameter; 1.11" Outside Diameter; 10FT Length; Black; 3/4" Male Both Ends; -30 To 140 Deg F Operating Pressure
Inside Diameter
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.11 Inch | 28.194 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh