https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-PACER-MXM-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NzMzN3xpbWFnZS9qcGVnfGFEVmtMMmcwTXk4eE1EazNOek16TVRZM05URTJOaTlKVGtSRFZFaEJVMU5aV0ZoZlNFOVRSVjlRUVVORlVsOU5XRTFmUWt4TFh6TXdNSGd6TURBdWFuQm58NTJlOGNiZTg1MzExYzY5NDU0MWMzMGQyZTMwOTNmZGM3M2E3NmJiZWE1MTkxYTliYzY5NDIxNjQyM2U4NTExYg
https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-PACER-MXM-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NzMzN3xpbWFnZS9qcGVnfGFEVmtMMmcwTXk4eE1EazNOek16TVRZM05URTJOaTlKVGtSRFZFaEJVMU5aV0ZoZlNFOVRSVjlRUVVORlVsOU5XRTFmUWt4TFh6TXdNSGd6TURBdWFuQm58NTJlOGNiZTg1MzExYzY5NDU0MWMzMGQyZTMwOTNmZGM3M2E3NmJiZWE1MTkxYTliYzY5NDIxNjQyM2U4NTExYg
CONTINENTAL
CONTINENTAL
3/4INX10FT PACER W/SS WIRE BLACK 50 MXM
CONTINENTAL CONTINENTAL
Description
3/4INX10FT PACER W/SS WIRE BLACK 50 MXM ; HOSE DISPENSE
Hose Assembly; Petroleum; 3/4" Inside Diameter; 1.15" Outside Diameter; 10FT Length; Black; 3/4" Male Both Ends; -40 To 140 Deg F Operating Pressure
Part #
20351169
BDI #
424774
Details
116.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/3-4INX10FT-PACER-W-SS-WIRE-BLACK-50-MXM/p/424774
Your Price
$ 116.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
1.517
EAN
0037256133527
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
10
Length - Meter
3.048
Type of Hose
Petroleum
Inner Material
Nitrile
Outer Material
Synthetic Rubber
Color
Black
Fittings Used on Ends
3/4" Male Both Ends
Operating Temperature Range
-40 To 140 Deg F
Operating Pressure
50 PSI | 3 Bar
Typical Use
Dispensing Gasoline
Inch - Metric
Inch
Other Features
Spiral Synthetic Yarn With Static Wire Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Petroleum
Manufacturer URL
https://www.continental.com
Weight / LBS
3.7
Long Description
Hose Assembly; Petroleum; 3/4" Inside Diameter; 1.15" Outside Diameter; 10FT Length; Black; 3/4" Male Both Ends; -40 To 140 Deg F Operating Pressure
Outside Diameter
1.15 Inch | 29.21 Millimeter
Inside Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

