https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-FLEX-LP-MXMS-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTM3N3xpbWFnZS9qcGVnfGFHVm1MMmhsWlM4eE1EazNOek16T1Rnd01UWXpNQzlKVGtSRFZFaEJVMU5aV0ZoZlNFOVRSVjlHVEVWWVgweFFYMDFZVFZOZlFreExYek13TUhnek1EQXVhbkJufDVkNDE5NGU4M2E2ODlkZTg0MjI1Y2Q2Yjk4YzIzNGJlMjQ0YTBlODMxMTE1YjU3YmI5YmZjMGQxOTdlMzRhMTE
https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-FLEX-LP-MXMS-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTM3N3xpbWFnZS9qcGVnfGFHVm1MMmhsWlM4eE1EazNOek16T1Rnd01UWXpNQzlKVGtSRFZFaEJVMU5aV0ZoZlNFOVRSVjlHVEVWWVgweFFYMDFZVFZOZlFreExYek13TUhnek1EQXVhbkJufDVkNDE5NGU4M2E2ODlkZTg0MjI1Y2Q2Yjk4YzIzNGJlMjQ0YTBlODMxMTE1YjU3YmI5YmZjMGQxOTdlMzRhMTE
CONTINENTAL
CONTINENTAL
3/4INX15FT FLEXSTEEL FUTURA YELLOW MXMS
CONTINENTAL CONTINENTAL
Description
3/4IN FLEXSTEEL FUTURA YELLOW MXMS HOSE ; PETROLEUM SBR 10 MOQ
Hose Assembly; Petroleum; 3/4" Inside Diameter; 1.14" Outside Diameter; 15FT Length; Black; 3/4" M X 3/4" MS; -40 To 140 Deg F Operating Pressure
Part #
20119463
BDI #
24574224
Details
276.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/3-4INX15FT-FLEXSTEEL-FUTURA-YELLOW-MXMS/p/24574224
Your Price
$ 276.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
3.568
EAN
0037256502491
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
15
Length - Meter
4.572
Type of Hose
Petroleum
Inner Material
Nitrile
Outer Material
Synthetic Rubber
Color
Black
Fittings Used on Ends
3/4" M X 3/4" MS
Operating Temperature Range
-40 To 140 Deg F
Operating Pressure
50 PSI | 3 Bar
Typical Use
Dispensing
Inch - Metric
Inch
Other Features
Wire Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Petroleum
Manufacturer URL
https://www.continental.com
Weight / LBS
6.3
Long Description
Hose Assembly; Petroleum; 3/4" Inside Diameter; 1.14" Outside Diameter; 15FT Length; Black; 3/4" M X 3/4" MS; -40 To 140 Deg F Operating Pressure
Inside Diameter
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.14 Inch | 28.956 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

