

CONTINENTAL
CONTINENTAL
3/4INX20 AGGIE GAS W/SS WIRE BLK 50 MXM
CONTINENTAL CONTINENTAL
Description
3/4IN AGGIE GAS W/SS WIRE BLK 50 MXM ; HOSE 5 MOQ
Hose Assembly; Petroleum; 3/4" Inside Diameter; 1.11" Outside Diameter; 1.667FT Length; Black; 3/4" Male Both Ends; -30 To 140 Deg F Operating Pressure
Part #
20352506
BDI #
24575851
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/3-4INX20-AGGIE-GAS-W-SS-WIRE-BLK-50-MXM/p/24575851
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
2.949
EAN
0037256485893
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
1.667
Length - Meter
0.508
Type of Hose
Petroleum
Inner Material
Nitrile
Outer Material
Synthetic Rubber
Color
Black
Fittings Used on Ends
3/4" Male Both Ends
Operating Temperature Range
-30 To 140 Deg F
Operating Pressure
50 PSI | 3 Bar
Typical Use
Agricultural | Construction | Industrial
Inch - Metric
Inch
Other Features
Spiral Synthetic Yarn Reinforcement | With Static Wire
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Petroleum
Manufacturer URL
https://www.continental.com
Weight / LBS
0.45
Long Description
Hose Assembly; Petroleum; 3/4" Inside Diameter; 1.11" Outside Diameter; 1.667FT Length; Black; 3/4" Male Both Ends; -30 To 140 Deg F Operating Pressure
Inside Diameter
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.11 Inch | 28.194 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh