

CONTINENTAL
CONTINENTAL
3/4INX20FT FLEXSTEEL FUTURA YELLOW MMOT
CONTINENTAL CONTINENTAL
Description
3/4IN FLXSTL FUTURA YELLOW MMOT HOSE ; SBR 10 MOQ
Hose Assembly; Petroleum; 3/4" Inside Diameter; 1.13" Outside Diameter; 20FT Length; Yellow; 3/4" MNPT Both Ends; -40 To 140 Deg F Operating Pressure
Part #
20750592
BDI #
24578495
Details
2839.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/3-4INX20FT-FLEXSTEEL-FUTURA-YELLOW-MMOT/p/24578495
Your Price
$ 2,839.90 / box
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
4.544
EAN
0037256521492
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
20
Length - Meter
6.096
Type of Hose
Petroleum
Inner Material
Nitrile
Outer Material
Synthetic Rubber
Color
Yellow
Fittings Used on Ends
3/4" MNPT Both Ends
Operating Temperature Range
-40 To 140 Deg F
Operating Pressure
50 PSI | 3 Bar
Typical Use
Dispensing
Inch - Metric
Inch
Other Features
Wire Braid Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Petroleum
Manufacturer URL
https://www.continental.com
Weight / LBS
9
Long Description
Hose Assembly; Petroleum; 3/4" Inside Diameter; 1.13" Outside Diameter; 20FT Length; Yellow; 3/4" MNPT Both Ends; -40 To 140 Deg F Operating Pressure
Outside Diameter
1.13 Inch | 28.702 Millimeter
Inside Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh