

CONTINENTAL
CONTINENTAL
3/4INX7FT BC COLD FLEX 1 BRAID MMOT
CONTINENTAL CONTINENTAL
Description
3/4IN BC COLD FLEX 1 BRAID MMOT HOSE
Hose Assembly; Petroleum; 3/4" Inside Diameter; 1.13" Outside Diameter; 7FT Length; Black; 3/4" MNPT Both Ends; -65 To 140 Deg F Operating Pressure
Part #
20706315
BDI #
24578247
Details
2115.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/3-4INX7FT-BC-COLD-FLEX-1-BRAID-MMOT/p/24578247
Your Price
$ 2,115.50 / box
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
1.805
EAN
0037256520532
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
7
Length - Meter
2.134
Type of Hose
Petroleum
Inner Material
Synthetic Rubber
Outer Material
Synthetic Rubber
Color
Black
Fittings Used on Ends
3/4" MNPT Both Ends
Operating Temperature Range
-65 To 140 Deg F
Operating Pressure
50 PSI | 3 Bar
Typical Use
Dispensing
Inch - Metric
Inch
Other Features
Braided Synthetic Yarn With Anti-Static Wire Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Petroleum
Manufacturer URL
https://www.continental.com
Weight / LBS
2.31
Long Description
Hose Assembly; Petroleum; 3/4" Inside Diameter; 1.13" Outside Diameter; 7FT Length; Black; 3/4" MNPT Both Ends; -65 To 140 Deg F Operating Pressure
Inside Diameter
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.13 Inch | 28.702 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh