

CONTINENTAL
CONTINENTAL
3/4INX8FT FLEXSTEEL FUTURA LOWPERM MXMS
CONTINENTAL CONTINENTAL
Description
3/4IN FLXSTL FUTURA LOWPERM MXMS HOSE ; PETROLEUM SBR 10 MOQ
Hose Assembly; Petroleum; 3/4" Inside Diameter; 1.14" Outside Diameter; 8FT Length; Black; 3/4" M X 3/4" MS; -40 To 140 Deg F Operating Pressure
Part #
20754609
BDI #
24578543
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/3-4INX8FT-FLEXSTEEL-FUTURA-LOWPERM-MXMS/p/24578543
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
2.259
EAN
0037256521799
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
8
Length - Meter
2.438
Type of Hose
Petroleum
Inner Material
Nitrile
Outer Material
Synthetic Rubber
Color
Black
Fittings Used on Ends
3/4" M X 3/4" MS
Operating Temperature Range
-40 To 140 Deg F
Operating Pressure
50 PSI | 3 Bar
Typical Use
Dispensing
Inch - Metric
Inch
Other Features
Wire Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Petroleum
Manufacturer URL
https://www.continental.com
Weight / LBS
3.36
Long Description
Hose Assembly; Petroleum; 3/4" Inside Diameter; 1.14" Outside Diameter; 8FT Length; Black; 3/4" M X 3/4" MS; -40 To 140 Deg F Operating Pressure
Inside Diameter
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.14 Inch | 28.956 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh