

CONTINENTAL
CONTINENTAL
3/4INX8FT FLEXSTEEL FUTURA YELLOW MMOT C
CONTINENTAL CONTINENTAL
Description
3/4IN FLEXSTEEL FUTURA YELLOW MMOT C ; HOSE 10 MOQ
Hose Assembly; Petroleum; 3/4" Inside Diameter; 1.13" Outside Diameter; 8FT Length; Yellow; 3/4" MNPT Both Ends; -40 To 140 Deg F Operating Pressure
Part #
20207083
BDI #
19394668
Details
1582.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/3-4INX8FT-FLEXSTEEL-FUTURA-YELLOW-MMOT-C/p/19394668
Your Price
$ 1,582.80 / box
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
2.28
EAN
0037256507052
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
8
Length - Meter
2.438
Type of Hose
Petroleum
Inner Material
Nitrile
Outer Material
Synthetic Rubber
Color
Yellow
Fittings Used on Ends
3/4" MNPT Both Ends
Operating Temperature Range
-40 To 140 Deg F
Operating Pressure
50 PSI | 3 Bar
Typical Use
Dispensing
Inch - Metric
Inch
Other Features
Wire Braid Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Petroleum
Manufacturer URL
https://www.continental.com
Weight / LBS
3.6
Long Description
Hose Assembly; Petroleum; 3/4" Inside Diameter; 1.13" Outside Diameter; 8FT Length; Yellow; 3/4" MNPT Both Ends; -40 To 140 Deg F Operating Pressure
Inside Diameter
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.13 Inch | 28.702 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh