

CONTINENTAL
CONTINENTAL
3/4X50FT SURELINE BLACK 150 MXF;20133945
CONTINENTAL CONTINENTAL
Description
3/4IN SURELINE BLK 150 MXF;20133945 ; POR NON-RETURNABLE SBR 100 MOQ
Hose Assembly; Water; 3/4" Inside Diameter; 1.08" Outside Diameter; 50FT Length; Black; 3/4" Male X 3/4" Female; -40 To 190 Deg F Operating Pressure
Part #
3/4X50FT SURELINE BLACK 150 MXF;20133945
BDI #
24574426
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/3-4X50FT-SURELINE-BLACK-150-MXF;20133945/p/24574426
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
7.695
EAN
0037256503443
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
50
Length - Meter
15.24
Type of Hose
Water
Inner Material
EPDM
Outer Material
EPDM
Color
Black
Fittings Used on Ends
3/4" Male X 3/4" Female
Operating Temperature Range
-40 To 190 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Industrial | Construction | Agricultural Water Discharge
Inch - Metric
Inch
Other Features
Spiral Synthetic Yarn Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Water
Manufacturer URL
https://www.continental.com
Weight / LBS
16.5
Long Description
Hose Assembly; Water; 3/4" Inside Diameter; 1.08" Outside Diameter; 50FT Length; Black; 3/4" Male X 3/4" Female; -40 To 190 Deg F Operating Pressure
Inside Diameter
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.08 Inch | 27.432 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh