https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-NEP-M-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE4ODl8aW1hZ2UvanBlZ3xhRE16TDJnelpDOHhNRGszTWpjNU5qWXhOamN6TkM5SlRrUkRWRWhCVTFOWldGaGZTRTlUUlY5T1JWQmZUVjlDVEZWZk16QXdlRE13TUM1cWNHY3xhNDc0MzljZDE0YjZhNzQ3YWZiZTY1N2JmODc0MjY0Nzk1NzA2NWMwNmRhNTJiNmM3M2JlNWJhOTgxNTQ5OGVh
https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-NEP-M-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE4ODl8aW1hZ2UvanBlZ3xhRE16TDJnelpDOHhNRGszTWpjNU5qWXhOamN6TkM5SlRrUkRWRWhCVTFOWldGaGZTRTlUUlY5T1JWQmZUVjlDVEZWZk16QXdlRE13TUM1cWNHY3xhNDc0MzljZDE0YjZhNzQ3YWZiZTY1N2JmODc0MjY0Nzk1NzA2NWMwNmRhNTJiNmM3M2JlNWJhOTgxNTQ5OGVh
CONTINENTAL
CONTINENTAL
3/8INX200FT NEPTUNE 3000 BLUE MXMS KG
CONTINENTAL CONTINENTAL
Description
3/8IN NEPTUNE 3000 BLUE MXMS KG HOSE ; SBR
Hose Assembly; Cleaning Equipment; 3/8" Inside Diameter; 0.69" Outside Diameter; 200ft Length; Blue; 3/8" M X 3/8" MS; -20 To 250 Deg F Operating Pressure
Part #
20267549
BDI #
24575416
Details
1425.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/3-8INX200FT-NEPTUNE-3000-BLUE-MXMS-KG/p/24575416
Your Price
$ 1,425.92 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
23.774
EAN
0037256508776
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
200
Length - Meter
60.96
Type of Hose
Cleaning Equipment
Inner Material
Nitrile
Outer Material
Synthetic Rubber
Color
Blue
Fittings Used on Ends
3/8" M X 3/8" MS
Operating Temperature Range
-20 To 250 Deg F
Operating Pressure
3000 PSI | 210 Bar
Typical Use
Pressure Washer Machine
Inch - Metric
Inch
Other Features
1 Steel Wire Braid Reinforcement | With Kink Guard
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Cleaning Equipment
Manufacturer URL
https://www.continental.com
Weight / LBS
48
Long Description
Hose Assembly; Cleaning Equipment; 3/8" Inside Diameter; 0.69" Outside Diameter; 200ft Length; Blue; 3/8" M X 3/8" MS; -20 To 250 Deg F Operating Pressure
Outside Diameter
0.69 Inch | 17.526 Millimeter
Inside Diameter
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

