https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-WW-MXM-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyNzV8aW1hZ2UvanBlZ3xhRFF5TDJobFpTOHhNRGszTWpnd01ERXlNamt4TUM5SlRrUkRWRWhCVTFOWldGaGZTRTlUUlY5WFYxOU5XRTFmUWt4TFh6TXdNSGd6TURBdWFuQm58MTZlZWYyZDEyNmVjMTdiZDE4NmU0MjVjMmYzYmRkOGIwNDIyYzhjNmZmYjMzMTI5MjNkZjk3NDUzNjBlMWFiZg
https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-WW-MXM-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyNzV8aW1hZ2UvanBlZ3xhRFF5TDJobFpTOHhNRGszTWpnd01ERXlNamt4TUM5SlRrUkRWRWhCVTFOWldGaGZTRTlUUlY5WFYxOU5XRTFmUWt4TFh6TXdNSGd6TURBdWFuQm58MTZlZWYyZDEyNmVjMTdiZDE4NmU0MjVjMmYzYmRkOGIwNDIyYzhjNmZmYjMzMTI5MjNkZjk3NDUzNjBlMWFiZg
CONTINENTAL
CONTINENTAL
3/8X150FT WHITEWATER BLACK 3000 MXM KG
CONTINENTAL CONTINENTAL
Description
3/8IN WHITEWATER BLACK 3000 MXM KG HOSE
Hose Assembly; Pressure Washer; 3/8" Inside Diameter; 0.69" Outside Diameter; 150FT Length; Black; 3/8" Male Both Ends; 0 To 250 Deg F Operating Pressure
Part #
20288929
BDI #
24575506
Details
1203.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/3-8X150FT-WHITEWATER-BLACK-3000-MXM-KG/p/24575506
Your Price
$ 1,203.02 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
16.854
EAN
0037256509179
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
150
Length - Meter
45.72
Type of Hose
Pressure Washer
Inner Material
Synthetic Rubber
Outer Material
Synthetic Rubber
Color
Black
Fittings Used on Ends
3/8" Male Both Ends
Operating Temperature Range
0 To 250 Deg F
Operating Pressure
3000 PSI | 210 Bar
Typical Use
Cleaner/Pressure Washer Machine
Inch - Metric
Inch
Other Features
1 Steel Wire Braid Reinforcement | With Kink Guard
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Pressure Washer
Manufacturer URL
https://www.continental.com
Weight / LBS
34.5
Long Description
Hose Assembly; Pressure Washer; 3/8" Inside Diameter; 0.69" Outside Diameter; 150FT Length; Black; 3/8" Male Both Ends; 0 To 250 Deg F Operating Pressure
Inside Diameter
0.375 Inch | 9.525 Millimeter
Outside Diameter
0.69 Inch | 17.526 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


