Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3/8X50 CLEAN PW6000 ASSY BLUE https://www.bdiexpress.com/medias/MFRGATASSYXX-HOSE-PW-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8OTYyMHxpbWFnZS9qcGVnfGFHWTVMMmd4WXk4eE1EYzJNek16T1RVNU5UZ3dOaTlOUmxKSFFWUkJVMU5aV0ZoZlNFOVRSVjlRVjE5Q1RGVmZNekF3ZURNd01DNXFjR2N8ZmZiZDMzMmIyZGIxZWE3OWQyZTY1YTA2M2I5N2YwZTA0YjI0YTIwMDM1ZTNjYTZkMzZkZmI2YTFlYTM1Y2FkYw
28363232 Hose Assemblies 

GATES GATES

3/8X50 CLEAN PW6000 ASSY BLUE

Description

3/8X50 CLEAN PW6000 ASSY BLUE HOSE ASSY, CLEAN MASTER PRESSURE WASH INDUSTRIAL (SMARTCATALOG)

Pressure Washer Hose Assembly; 3/8" Inside Diameter; 0.68" Outside Diameter; 50FT Length; Blue; 3/8" MNPT Swivel Coupling Both Ends

Part #

36040932

BDI #
28363232

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
1
EAN
770075848738
Weight / US pound
10.45
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
50
Length - Meter
15.24
Type of Hose
Pressure Washer
Inner Material
Nitrile
Outer Material
Nitrile
Color
Blue
Fittings Used on Ends
3/8" MNPT Swivel Coupling Both Ends
Operating Temperature Range
-40 To 300 Deg F
Operating Pressure
6000 PSI
Typical Use
Hot and Cold Water High-Pressure Cleaning Equipment | Industrial Cleaning | Food Processing | Sanitation and Car Wash
Inch - Metric
Inch
Other Features
Braided with Steel Wire | With Bend Restrictor
Category - BDI
Hose Assembly
Harmonized Tariff Code
3917.29.00.90
Noun
Assembly
Keyword String
Hose Pressure Washer
Manufacturer URL
https://www.gates.com
Manufacturer Internal Number
36040932
Long Description
Pressure Washer Hose Assembly; 3/8" Inside Diameter; 0.68" Outside Diameter; 50FT Length; Blue; 3/8" MNPT Swivel Coupling Both Ends
Inside Diameter
0.375 Inch | 9.525 Millimeter
Outside Diameter
0.68 Inch | 17.272 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh